Motion
49-16-2621

MILWAUKEE TOOL
49-16-2621

3/8 in. Ball Bearing Draw Stud
MI ITEM #08722133
MFR #49-16-2621
Price$54.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2621

3/8 in. Ball Bearing Draw Stud
MI ITEM #08722133
MFR #49-16-2621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.29/each

Specifications

Dimensions

  • Hole Diameter
    1/2 in

Details

  • Color
    Black
  • Includes
    3/8 in. ball bearing draw stud
  • Manufacturer Upc Number
    045242311750
  • Material
    Steel
  • UPC_NO
    045242311750

Overview

Mfr description
49-16-2621 3/8 IN. BALL BEARING DRAW STU
  • Rated for both mild and stainless steel
  • Improves setup and slug removal speed
  • Compatible with competitive knockout tools
  • Laser engraved cross hairs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought