Specifications
Dimensions
- Hole Diameter1/2 in
Details
- ColorBlack
- Includes3/4 in. ball bearing draw stud
- Manufacturer Upc Number045242311767
- MaterialSteel
- UPC_NO045242311767
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)