Overview
Mfr description
49-16-2630C M18 3/8 IN. PEX CRIMP JAW FO
- Easy open design for one handed presses
- Spring loaded design grips ring for precise alignment
- For use with the M18™ short throw press tool
Specifications
- Manufacturer Upc Number045242354351
- UPC_NO045242354351
- Additional DetailsThe PEX crimp jaws for the Milwaukee M18™ short throw press tool are an essential part of the fastest, effortless installs from branch to fixture. With an easy open, in line design, the jaws are optimized for one handed pressing. The Milwaukee PEX crimp jaws offer added assurance of quality connections, as the spring loaded opening grips the ring for precise alignment to the fitting. For use with the M18™ short throw press tool.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data