Motion
49-16-2630P

MILWAUKEE TOOL
49-16-2630P

Specialty Tool - Red, Black Color
Mi Item #08722136
MFR #49-16-2630P
Price$395.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2630P

Specialty Tool - Red, Black Color
Mi Item #08722136
MFR #49-16-2630P

Mfr description
49-16-2630P M18 3/8 IN. VIEGA PUREFLOW J
  • Color coded by size to match the Viega PureFlow™ fittings
  • Easy open design for one handed presses
  • For use with the M18™ short throw press tool
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.49/each

Specifications

Details

  • Additional Details
    The Viega PureFlow™ jaws for the Milwaukee M18™ short throw press tool are an essential part of the fastest, effortless installs from branch to fixture. With an easy open, in line design, the jaws are optimized for one handed pressing. Jaws are color coded by size to match the Viega PureFlow™ fittings, allowing for easy identification and selection. For use with the M18™ short throw press tool.
  • Color
    Black, Red
  • Features
    Color coded by size, Easy open design, One handed pressing
  • Includes
    M18-3/8 in Viega PureFlow Jaw
  • Manufacturer Upc Number
    045242354405
  • Number Of Pieces
    1
  • Tool Type
    Press Jaw
  • UPC_NO
    045242354405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)