Overview
Mfr description
49-16-2650B M18 1/2 IN. BLACK IRON PRESS
- Easy opening jaw designed for one handed use
- Designed for use on Viega® MegaPress® fittings
- Compatible with M18™ Force Logic press tool
- Manufactured for the highest standards of press quality and durability in the industry
- Full 360°alignment edge
Specifications
- Tool TypePress tool
- Manufacturer Upc Number045242341801
- UPC_NO045242341801
- Additional DetailsM18™ Black iron press jaws were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading to connect 1/2 in. to 1 in. schedule 5-40 black iron pipe. Easy opening jaws combined with the M18™ Force Logic press tool deliver exceptional access and superior productivity.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data