Motion
49-16-2650S

MILWAUKEE TOOL
49-16-2650S

Specialty Tool - Steel Material, Red, Black Color
Mi Item #08722151
MFR #49-16-2650S
Price$502.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2650S

Specialty Tool - Steel Material, Red, Black Color
Mi Item #08722151
MFR #49-16-2650S

Mfr description
49-16-2650S M18 1/2 IN. STAINLESS STEEL
  • Easy opening jaw designed for one handed use
  • Designed for use with Grinnell® stainless steel g-press™ system
  • Compatible with M18™ Force Logic press tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.98/each

Specifications

Details

  • Additional Details
    M18™Force Logic™stainless steel press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M18™Force Logic™press tools represent a faster, safer alternative to welding and threading. Jaws are to be used with tyco® Grinnell® stainless steel g-press™system.
  • Battery Included
    No
  • Color
    Black, Red
  • Features
    2-hinge ring design, Flameless Stainless Steel Connections, In-line Design, Ring Jaws 1 and 2 Prevent Mismatching
  • Includes
    1/2 in IPS-IA Press Jaw for M18TM FORCE LOGICTM Press Tools
  • Manufacturer Upc Number
    045242288373
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Press Jaw
  • UPC_NO
    045242288373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)