Overview
Mfr description
49-16-2651S M18 3/4 IN. STAINLESS STEEL
- Easy opening jaw designed for one handed use
- Designed for use with Grinnell® stainless steel g-press™ system
- Compatible with M18™ Force Logic press tools
- Manufactured for the highest standards of press quality and durability in the industry
Specifications
- Tool TypePress tool
- Manufacturer Upc Number045242288380
- UPC_NO045242288380
- Additional DetailsM18™ Force Logic™ stainless steel press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M18™ Force Logic™ press tools represent a faster, safer alternative to welding and threading. Jaws are to be used with Typo® Grinnell® stainless steel g-press™S stem.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data