Specifications
Details
- Additional DetailsBlack iron press rings were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading and roll grooving. Milwaukee’s unique dual pivot ring design provides superior close quarters access and are up to 30% lighter than the leading competitor. Black iron press rings should be used in conjunction with ring jaw 1 and are compatible with the M18™ Force Logic press tool.
- Manufacturer Upc Number045242341832
- Tool TypePress tool
- UPC_NO045242341832
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)