Overview
Mfr description
49-16-2655B M18 2 IN. BLACK IRON PRESS R
- Designed for use on Viega® MegaPress® fittings
- Dual pivot design provides superior close quarters access and uniform pressing force
- Up to 30% lighter than the leading competitor
- Compatible with M18™ Force Logic press tool. use with ring jaw 1.
Specifications
- Tool TypePress tool
- Manufacturer Upc Number045242341856
- UPC_NO045242341856
- Additional DetailsBlack iron press rings were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading and roll grooving. Milwaukee’s unique dual pivot ring design provides superior close quarters access and are up to 30% lighter than the leading competitor. Black iron press rings should be used in conjunction with ring jaw 1 and are compatible with the M18™ Force Logic press tool.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data