Specifications
Details
- Additional DetailsM18™ Force Logic™ stainless steel press rings provide a solution that takes the advantage of press vs. welding or threading to the max. Pressing 1-1/2 to 2 in. pipes using a unique to Milwaukee® 2 - hinge design provides quality connections in close quarters. M18™ SS press rings require the 49-16-2659S (Ring jaw 2) and install ips stainless steel pipe using the Grinnell® G-Press™ system.
- Manufacturer Upc Number045242288427
- Tool TypePress tool
- UPC_NO045242288427
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)