Specifications
Dimensions
- Hole Diameter1/2 in
Details
- ColorBlack
- Includes1/2 in. die
- Manufacturer Upc Number045242312429
- MaterialSteel
- UPC_NO045242312429
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)