Specifications
Dimensions
- Hole Diameter1/2 in
Details
- ColorBlack
- Includes1-1/4 in. Punch
- Manufacturer Upc Number045242311620
- MaterialSteel
- UPC_NO045242311620
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)