Overview
Mfr description
49-16-2669 EXACT 1-1/2 IN. PUNCH
- Rated for both mild and stainless steel
- Improves setup and slug removal speed
- Compatible with competitive knockout tools
- Gripping surface for faster threading
Specifications
- Hole Diameter1/2 in
- ColorBlack
- MaterialSteel
- Includes1-1/2 in. punch
- Manufacturer Upc Number045242311644
- UPC_NO045242311644
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data