Motion
49-16-2671

MILWAUKEE TOOL
49-16-2671

EXACT™ 2 in. Punch
MI ITEM #08722184
MFR #49-16-2671
Price$144.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2671

EXACT™ 2 in. Punch
MI ITEM #08722184
MFR #49-16-2671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.98/each

Specifications

Dimensions

  • Hole Diameter
    1/2 in

Details

  • Color
    Black
  • Includes
    2 in. punch
  • Manufacturer Upc Number
    045242311668
  • Material
    Steel
  • UPC_NO
    045242311668

Overview

Mfr description
49-16-2671 EXACT 2 IN. PUNCH
  • Rated for both mild and stainless steel
  • Improves setup and slug removal speed
  • Compatible with competitive knockout tools
  • Gripping surface for faster threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought