Specifications
Dimensions
- Hole Diameter1/2 in
Details
- ColorBlack
- Includes2-1/2 in. Die
- Manufacturer Upc Number045242311675
- MaterialSteel
- UPC_NO045242311675
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)