Overview
Mfr description
49-16-2674 EXACT 3 IN. DIE
- Rated for both mild and stainless steel
- Improves setup and slug removal speed
- Compatible with competitive knockout tools
- Laser engraved cross hairs
Specifications
- Hole Diameter1/2 in
- ColorBlack
- MaterialSteel
- Includes3 in. Die
- Manufacturer Upc Number045242311699
- UPC_NO045242311699
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data