Specifications
Dimensions
- Hole Diameter1/2 in
Details
- ColorBlack
- Includes3-1/2 in. Punch
- Manufacturer Upc Number045242311729
- MaterialSteel
- UPC_NO045242311729
Overview
Mfr description
49-16-2677 EXACT 3-1/2 IN. PUNCH
- Rated for both mild and stainless steel
- Improves setup and slug removal speed
- Compatible with competitive knockout tools
- Gripping surface for faster threading