Motion
49-16-2678

MILWAUKEE TOOL
49-16-2678

EXACT™ 4 in. Die
MI ITEM #08722191
MFR #49-16-2678
Price$416.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2678

EXACT™ 4 in. Die
MI ITEM #08722191
MFR #49-16-2678

Mfr description
49-16-2678 EXACT 4 IN. DIE
  • Rated for both mild and stainless steel
  • Improves setup and slug removal speed
  • Compatible with competitive knockout tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.90/each

Specifications

Dimensions

  • Hole Diameter
    1/2 in

Details

  • Color
    Black
  • Includes
    4 in. Die
  • Manufacturer Upc Number
    045242311736
  • Material
    Steel
  • UPC_NO
    045242311736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)