Motion
49-16-2680

MILWAUKEE TOOL
49-16-2680

7/16 in. Draw Stud
Mi Item #08722193
MFR #49-16-2680
Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2680

7/16 in. Draw Stud
Mi Item #08722193
MFR #49-16-2680

Mfr description
49-16-2680 7/16 IN. DRAW STUD
  • Rated for both mild and stainless steel
  • Improves setup and slug removal speed
  • Compatible with competitive knockout tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.60/each

Specifications

Dimensions

  • Hole Diameter
    1/2 in

Details

  • Color
    Black
  • Includes
    Draw Stud
  • Manufacturer Upc Number
    045242311774
  • Material
    Steel
  • UPC_NO
    045242311774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)