Overview
Mfr description
49-16-2682 1-1/8 IN. DRAW STUD
- Rated for both mild and stainless steel
- Improves setup and slug removal speed
- Compatible with competitive knockout tools
- Laser engraved cross hairs
- Draw stud’s flat end designed to guide punch on for faster thread engagement
Specifications
- Hole Diameter1/2 in
- ColorBlack
- MaterialSteel
- IncludesDraw Stud
- Manufacturer Upc Number045242314843
- UPC_NO045242314843
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data