Overview
Mfr description
49-16-2684 ADAPTER FOR EXACT 2-1/2 IN. T
- Rated for both mild and stainless steel
- Quick connect alignment system allows for the easiest set-up and speeds up repetitive punching
- Designed for optimal set-up and slug removal speed
- Gripping surface for faster threading
Specifications
- ColorBlack
- MaterialSteel
- IncludesAdapter for knockout punches
- Manufacturer Upc Number045242337958
- UPC_NO045242337958
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data