Motion
49-16-2692

MILWAUKEE TOOL
49-16-2692

EXACT™ 1/2 in. to 1-1/4 in. Knockout Set
MI ITEM #08722204
MFR #49-16-2692
Your Price$385.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2692

EXACT™ 1/2 in. to 1-1/4 in. Knockout Set
MI ITEM #08722204
MFR #49-16-2692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$385.81/each(List $443.69)

Overview

Mfr description
49-16-2692 EXACT 1/2 IN. TO 1-1/4 IN. KN
  • Rated for both mild and stainless steel
  • Improved set-up and slug removal speed
  • Quick connect alignment system
  • Speeds up repetitive punching

Specifications

  • Color
    Black
  • Material
    Steel
  • Includes
    3/8" ball bearing draw stud, 3/4" ball bearing draw stud, 1/2" punch and die, 3/4" punch and die, 1" punch and die, 1-1/4" punch and die, carrying case
  • Manufacturer Upc Number
    045242311798
  • UPC_NO
    045242311798

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text