Motion
49-16-2693

MILWAUKEE TOOL
49-16-2693

EXACT™ 1/2 in. to 2 in. Knockout Set
MI ITEM #08722205
MFR #49-16-2693
Price$641.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2693

EXACT™ 1/2 in. to 2 in. Knockout Set
MI ITEM #08722205
MFR #49-16-2693

Mfr description
49-16-2693 EXACT 1/2 IN. TO 2 IN. KNOCKO
  • Rated for both mild and stainless steel
  • Improved set-up and slug removal speed
  • Quick connect alignment system
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.17/each

Specifications

Details

  • Color
    Black
  • Includes
    1/2" punch and die, 3/4" punch and die, 1" punch and die, 1-1/4" punch and die, 1-1/2" punch and die, 2" punch and die, 7/16" draw stud, 3/4" draw stud, carrying case
  • Manufacturer Upc Number
    045242311804
  • Material
    Steel
  • UPC_NO
    045242311804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)