Motion
49-16-2696

MILWAUKEE TOOL
49-16-2696

Specialty Tool - Steel Material, Red, Black Color
Mi Item #08722208
MFR #49-16-2696
Price$1,997.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2696

Specialty Tool - Steel Material, Red, Black Color
Mi Item #08722208
MFR #49-16-2696

Mfr description
49-16-2696 BLACK IRON PRESS 1/2 IN. TO 1
  • Designed for use on Viega® MegaPress® fittings
  • Full 360°alignment edge
  • Easy opening jaw designed for one handed use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,997.78/each

Specifications

Details

  • Additional Details
    Black iron press jaws were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading to connect 1/2 in. to 1 in. schedule 5-40 black iron pipe. Easy opening jaws combined with the M18™ Force Logic press tool deliver exceptional access and superior productivity.
  • Battery Included
    No
  • Color
    Black, Red
  • Features
    Easy Opening Jaw, Full 360° Alignment Edge
  • Includes
    1-1" IPS-P Press Jaw for M18 FORCELOGIC Press Tools 49-16-2652B, 1-3/4" IPS-P Press Jaw for M18 FORCELOGIC Press Tools 49-16-2651B, 1-1/2" IPS-P Press Jaw for M18 FORCELOGIC Press Tools 49-16-2650B
  • Manufacturer Upc Number
    045242341863
  • Material
    Steel
  • Number Of Pieces
    3
  • Tool Type
    Press Jaw Kit
  • UPC_NO
    045242341863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)