Overview
Mfr description
49-16-2773 M18 477 ACSR JAW
- Open jaw, in-line design cuts in tight spaces
- Patented anti-spreading jaw design provides the best power to size ratio in the industry
- Optimized blade geometry delivers up to 1000 cuts per blade
- Compatible with M18™ Force Logic™ 6T Crimpers (2678-20)
- Compatible with M18™ Force Logic™ 6T Crimpers (2672-20)
- Easy blade changes with hex key
Specifications
- Additional DetailsThe M18™ 477 ACSR jaws is the fastest way to cut. The patented anti-spreading open jaws powers through 477 hen ACSR in seconds. Milwaukee delivers on its heavy duty promise making up to 1,000 cuts on a single set of blades. Use with the 2672-21S, M18™ Force Logic™ cable cutter kit with 477 ACSR jaws or maximize your versatility by using it with the 2678-22, 2678-22BG, 2678-22O or 2678-22K M18™ Force Logic™ 6T crimpers.
- Manufacturer Upc Number045242364305
- UPC_NO045242364305
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data