Motion
49-16-2774

MILWAUKEE TOOL
49-16-2774

3 in. Underground Replacement Blades
MI ITEM #08722243
MFR #49-16-2774
Your Price$976.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2774

3 in. Underground Replacement Blades
MI ITEM #08722243
MFR #49-16-2774

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$976.67/each(List $1,220.84)

Overview

Mfr description
49-16-2774 3 IN. UNDERGROUND REPLACEMENT
  • Cuts cable up to 1500MCM copper 15 kV
  • Optimized blade geometry produces clean, termination-ready cuts
  • For use with 2776-21 & 2776R-21
  • Easy blade changes

Specifications

  • Additional Details
    The Milwaukee® 3 in. Underground replacement blades produce clean, termination-ready cuts. The optimized blade geometry effortlessly slices through cable up to 1500MCM copper 15 kV. Use with the 2776R-21, M18™ Force Logic™ 3 in. Underground cable cutter kit with wireless remote, and the 2776-21, M18™ Force Logic™ 3 in. Underground cable cutter kit.
  • Manufacturer Upc Number
    045242486663
  • UPC_NO
    045242486663

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text