Overview
Mfr description
49-16-2867 M18 FUEL 1 IN. HTIW W/ONE-KEY
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M18™ FUEL™ high torque impact wrench (2867-20)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data