Motion
49-16-750A

MILWAUKEE TOOL
49-16-750A

750 MCM Cu/AL Crimping Jaw with 400-750 MCM AL 6T U Style Dies
MI ITEM #08722253
MFR #49-16-750A
Your Price$1,974.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-750A

750 MCM Cu/AL Crimping Jaw with 400-750 MCM AL 6T U Style Dies
MI ITEM #08722253
MFR #49-16-750A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,974.44/each(List $2,270.61)

Overview

Mfr description
49-16-750A 750 MCM CU/AL CRIMPING JAW WI
  • Compatible with the 2679-22 M18™ Force Logic™ 600 MCM crimper
  • cULus classified crimps up to 750 MCM Cu or AL
  • Easy color coded die selection
  • Proprietary jaw: holds connector for instant alignment
  • 100% Inspected for critical dimensions & serialized: ensures crimp quality
  • Die size pressed into connector: eliminates cross referencing
  • Stainless steel finish: protects against corrosion
  • Wire size marked on each die: easy identification

Specifications

  • Additional Details
    The M18™ Force Logic™ 600 MCM crimper w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper.
  • Includes
    4-Al U-Style Dies 400 - 750 MCM, 1-750 MCM Cu/Al U-Style Crimping Jaw
  • Manufacturer Upc Number
    045242531646
  • UPC_NO
    045242531646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text