Overview
Mfr description
49-16-BGD3 M18 6T FIXED BG CRIMPING JAW
- Easily interchangeable on any 2678-20 tool
- Clear die / groove markings for easy identification
- Permanent BG die to maximize productivity
- Accepts Milwaukee® and all industry standard W style dies
Specifications
- Additional DetailsCut through cable with ease using the M18 force logic 6T utility crimper kit with D3 groves snub nose (2678-22) from Milwaukee. The fully balanced design offers superior control and accuracy with glass 3 gloves, simplifying the alignment process. The PFM (Predictive force monitoring) automatically modifies output based on connector, ensuring optimal pressure every time. It also delivers the fastest, most accurate crimps. Plus, the electronics are weather protected to keep out dirt, dust and moisture.
- Manufacturer Upc Number045242339433
- UPC_NO045242339433
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data