Overview
Mfr description
49-16-KEAR M18 6T KEARNEY CRIMPING JAW
- Easily interchangeable on any 2678-20 tool
- Clear die / groove markings for easy identification
- Accepts Kearney style dies
- Jaw crimping accessories
Specifications
- Additional DetailsCrimp dies and accessories allow crimpers to crimp a range of connector styles. Placed in the jaws of compatible crimping tools, crimp dies apply equal pressure around the material to ensure a secure coupling. Cutting heads enable tools to cut cable and guy wire.
- Manufacturer Upc Number045242339464
- UPC_NO045242339464
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data