Overview
Mfr description
49-16-U000 M18 600 MCM U STYLE CRIMPING
- Proprietary jaw alignment system: holds connector for instant alignment
- Revolutionary new jaw design
- Accepts Milwaukee® U style dies for 600 MCM crimper
- For use on 2679-20 M18™ Force Logic™ 600 MCM crimper
Specifications
- Additional DetailsThe M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. A revolutionary new jaw design holds the connector for instant alignment. For use on 2679-20, M18™ Force Logic™ 600 MCM crimper.
- Manufacturer Upc Number045242339471
- UPC_NO045242339471
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data