Motion
49-16-U002C

MILWAUKEE TOOL
49-16-U002C

#2 Copper U Style Die
MI ITEM #08722265
MFR #49-16-U002C
Price$195.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-U002C

#2 Copper U Style Die
MI ITEM #08722265
MFR #49-16-U002C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.69/each

Specifications

Details

  • Additional Details
    The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper and 49-16-U000 M18™ 600 MCM U style jaw crimping jaw.
  • Manufacturer Upc Number
    045242339259
  • UPC_NO
    045242339259

Overview

Mfr description
49-16-U002C #2 COPPER U STYLE DIE
  • 100% Inspected for critical dimensions & serialized: ensures crimp quality
  • Wire size marked on each die: easy identification
  • Vivid color coding: easiest selection
  • Die size pressed into connector, matches wire size: eliminates cross referencing
  • Stainless steel finish: protects against corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought