Motion
49-16-U600

MILWAUKEE TOOL
49-16-U600

600 MCM Aluminum 6T U Style Die
MI ITEM #08722291
MFR #49-16-U600
List Price$286.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-U600

600 MCM Aluminum 6T U Style Die
MI ITEM #08722291
MFR #49-16-U600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.61/each for your price

Overview

Mfr description
49-16-U600 600 MCM ALUMINUM 6T U STYLE D
  • Compatible with the 2679-22 M18™ Force Logic™ 600 MCM crimper
  • Die size pressed into connector: eliminates cross referencing
  • Easy color coded die selection
  • 100% Inspected for critical dimensions & serialized: ensures crimp quality
  • Stainless steel finish: protects against corrosion
  • Wire size marked on each die: easy identification

Specifications

  • Additional Details
    The M18™ Force Logic™ 600 MCM crimper w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper and 49-16-U111 M18™ 750 MCM U style jaw crimping jaw.
  • Manufacturer Upc Number
    045242540136
  • UPC_NO
    045242540136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text