Overview
Mfr description
49-20-0001 DRYWALL COLLATED MAGAZINE ATT
- Screw length adjustment: allows for easy adjustment and is compatible with all major brands of screws up to 2 in.
- Tapered nose design: provides closer access to tight corners
- Screw depth adjustment: easy screw depth adjustment that is flush to the top of the magazine to reduce accidental actuation
- Strip insert guide: designed to feed screw strips smoothly
- Dedicated solution for the M18 FUEL™ drywall screw gun (2866)
Specifications
- Manufacturer Upc Number045242482252
- UPC_NO045242482252
- Additional DetailsThe Milwaukee® collated magazine was designed to work with the M18 FUEL™ drywall screw gun to increase productivity. It feeds screw strips smoothly and has a tapered nose cone to fit into compact spaces. The screw depth adjustment is flushed so that it is not accidentally adjusted. The screw length adjustment works with screws up to 2 in. and all major brands. The auto start mode on the M18 FUEL™ drywall screw gun continues to work with the attachment while reducing noise between screws and providing 3X longer life.
- Includes1-Bumper, 1-Collator, 2 -PR2 Bit, 1-Collated Magazine 49-20-0001
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data