Motion
49-22-1113

MILWAUKEE TOOL
49-22-1113

13 PC SAWZALL® Demolition Blade Set
MI ITEM #08722327
MFR #49-22-1113
List Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1113

13 PC SAWZALL® Demolition Blade Set
MI ITEM #08722327
MFR #49-22-1113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.66/each for your price

Overview

Mfr description
49-22-1113 13 PC SAWZALL DEMOLITION BLAD
  • Wood cutting blades have a 5 TPI design for fast aggressive cuts
  • Wood-cutting blades with Fang tip and nail guard technology to extend blade life and increase durability in nail-embedded wood
  • Optimized tooth design providing longer life than standard bi-metal blades
  • SAWZALL® blades tough neck ribs strengthen the blade tang and minimize breakage
  • Grid iron honeycomb pattern increases blade rigidity to resist blade buckling
  • 1/2 in. universal tang
  • Durable jobsite storage case holds up to 9 in. blades

Specifications

  • Material Cut
    Multi-Purpose
  • Cutting Material
    Bi-Metal
  • Blade Thickness
    .035 in
  • Progressive Blade Tooth Spacing
    No
  • Includes
    (4) 6" 24TPI Blades, (3) 6" 14TPI Blades, (2) 6" 18TPI Blades, (1) 9" 14TPI Blades, (2) 6" 5TPI Blades, (1) 9" 5TPI Blade, (1) Hard Carrying Case
  • Manufacturer Upc Number
    045242510108
  • UPC_NO
    045242510108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text