Motion
49-22-1132

MILWAUKEE TOOL
49-22-1132

Mega SAWZALL® Blade Kit (32-Piece)
Mi Item #08722330
MFR #49-22-1132
Price$111.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1132

Mega SAWZALL® Blade Kit (32-Piece)
Mi Item #08722330
MFR #49-22-1132

Mfr description
49-22-1132 MEGA SAWZALL BLADE KIT 32-PI
  • Includes a variety of wood, metal, and multi-material cutting SAWZALL blades to tackle a broad range of professional applications
  • Wood-cutting blades feature nail guard which combines an aggressive 5 teeth per in. pattern for faster cutting, with a unique design that protects against tooth fractures
  • Fang Tip™ design on wood-cutting blades bites into wood on first contact for faster plunging
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.67/each

Specifications

Details

  • Additional Details
    The Milwaukee 49-22-1132 32-piece SAWZALL blade set features an assortment of standard wood, metal, and multi-material cutting SAWZALL blades for a broad range of professional applications. The set includes (4) 9 in. 10 tpi the Torch SAWZALL blades, (4) 6 in. 14 tpi metal SAWZALL blades, (4) 6 in. 24 tpi metal SAWZALL blades, (4) 9 in. 18 tpi the Torch SAWZALL blades, (4) 6 in. 8/12 tpi multi-material SAWZALL blades, (4) 9 in. 5 tpi wood SAWZALL blades, (4) 9 in. 5 tpi The Ax™ SAWZALL blades, and (4) 9 in. 7/11 tpi the wrecker SAWZALL blades.
  • Cutting Material
    Steel
  • Includes
    32 Blades
  • Manufacturer Upc Number
    045242260997
  • UPC_NO
    045242260997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)