Motion
49-22-1216

MILWAUKEE TOOL
49-22-1216

16 PC SAWZALL® Metal Cutting Blade Set
Mi Item #08722333
MFR #49-22-1216
Price$50.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1216

16 PC SAWZALL® Metal Cutting Blade Set
Mi Item #08722333
MFR #49-22-1216

Mfr description
49-22-1216 16 PC SAWZALL METAL CUTTING
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • SAWZALL® blades tough neck ribs strengthen the blade tang and minimize breakage
  • Torch blades ideal for fire and rescue work, demolition, plumbing, remodeling, and general metal cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.73/each

Specifications

Dimensions

  • Blade Thickness
    .035 in

Details

  • Cutting Material
    Bi-Metal
  • Includes
    (2) 9" 14TPI Blades, (2) 9" 18TPI Blades, (2) 9" 18 TPI Thin Kerf Blades, (2) 6" 14TPI Blades, (2) 6" 18TPI Blades, (3) 6" 18TPI Thin Kerf Blades, (3) 6" 24TPI Thin Kerf Blades
  • Manufacturer Upc Number
    045242476558
  • UPC_NO
    045242476558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)