Motion
49-22-3079

MILWAUKEE TOOL
49-22-3079

9 Pc Hole Dozer™ with Carbide Teeth Kit
MI ITEM #08722337
MFR #49-22-3079
Price$157.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-3079

9 Pc Hole Dozer™ with Carbide Teeth Kit
MI ITEM #08722337
MFR #49-22-3079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.47/each

Specifications

Details

  • Includes
    (5) Hole Saws: 7/8", 1-1/8", 1-3/8", 2", 2-1/2", (2) Arbors: 49-56-7010, 49-56-9100, (2) Pilot Bits, (1) Hex Key
  • Manufacturer Upc Number
    045242533039
  • Material
    Carbide Tipped
  • Number of Hole Saws
    9
  • TPI/Number of Teeth
    4
  • UPC_NO
    045242533039

Overview

Mfr description
49-22-3079 9 PC HOLE DOZER W/CARBIDE
  • Carbide teeth for 50X life in extreme materials
  • Longest life in stainless steel
  • Outperforms bi-metal hole saws
  • Milwaukee® Carbide teeth technology
  • 4 TPI Carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug-jack T-Slot’s enhance user productivity by providing best access and leverage to remove material slugs
  • Made in USA
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • For the toughest applications where bi-metal hole saws cannot cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought