Motion
49-22-3090

MILWAUKEE TOOL
49-22-3090

12 PC Hole Dozer™ with Carbide Teeth Hole Saw Kit
Mi Item #08722338
MFR #49-22-3090
Price$182.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-3090

12 PC Hole Dozer™ with Carbide Teeth Hole Saw Kit
Mi Item #08722338
MFR #49-22-3090

Mfr description
49-22-3090 12 PC HOLE DOZER W/CARBIDE
  • Milwaukee® Carbide teeth technology
  • 4TPI Carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.77/each

Specifications

Details

  • Includes
    (8) Hole Saws: 7/8", 1", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/4", 2-1/2", (2) Arbors: 49-56-7010, 49-56-9100, (2) Pilot Bits, (1) Hex Key, (1) Carrying Case
  • Manufacturer Upc Number
    045242556106
  • Material
    Carbide Tipped
  • Number of Hole Saws
    12
  • TPI/Number of Teeth
    4
  • UPC_NO
    045242556106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)