Motion
49-22-4025

MILWAUKEE TOOL
49-22-4025

HOLE DOZER™ General-Purpose Hole Saw Kit - 13PC
Mi Item #08722340
MFR #49-22-4025
Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4025

HOLE DOZER™ General-Purpose Hole Saw Kit - 13PC
Mi Item #08722340
MFR #49-22-4025

Mfr description
49-22-4025 GENERAL PURPOSE HOLE DOZER BI
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • Customizable Hole Saw Case
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.17/each

Specifications

Details

  • Includes
    2 pilot bits, 2 arbors, and 9 hole saws: 3/4 in., 7/8 in., 1-1/8 in., 1-3/8 in., 1-1/2 in., 1-3/4 in., 2 in., 2-1/8 in. and 2-1/2 in
  • Manufacturer Upc Number
    045242224760
  • Material
    Alloy Steel
  • Number of Hole Saws
    13
  • UPC_NO
    045242224760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)