Overview
Mfr description
49-22-4083 AUTOMOTIVE COMPACT HOLE DOZER
- Most Durable Hole Saw. Period.
- New 3.5TPI Tooth Design
- Customizable Hole Saw Case
- All-Access Slots for Easy Plug Removal
- Thermoset Coating for Faster Cutting
- Interchangeable Pegs Allow for Customizeable Kit Configurations
- Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
- Removable Accessory Box Offers Additional Customization Options
- Designed to Fit Perfectly into Packout™ Organizers
Specifications
- Number of Hole Saws7
- TPI/Number of Teeth6
- IncludesHole Saws - 3/4", 7/8", 1", 1-1/8", 1-1/4", 49-56-7010 Arbor, Arbor Spacer, Arbor Adapter, Hex Key, Case
- Manufacturer Upc Number045242310760
- MaterialCobalt
- UPC_NO045242310760
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data