Motion
49-22-5606

MILWAUKEE TOOL
49-22-5606

HOLE DOZER™ Bi-Metal Hole Saw Kit with PACKOUT™ Compact Organizer - 10PC
Mi Item #08722369
MFR #49-22-5606
Price$218.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-5606

HOLE DOZER™ Bi-Metal Hole Saw Kit with PACKOUT™ Compact Organizer - 10PC
Mi Item #08722369
MFR #49-22-5606

Mfr description
49-22-5606 10 PC. HOLE DOZER HOLE SAW KI
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • Modular Connectivity with ALL PACKOUT™ Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.56/each

Specifications

Details

  • Includes
    (1) 1-1/2" Hole Dozer (1) 2" Hole Dozer, (1) 2-1/2" Hole Dozer, (1) 3" Hole Dozer, (1) 3-5/8" Hole Dozer, (1) 4-1/4" Hole Dozer, (1) 49-56-7010 3/8" Hex Shank Arbor, (1) 49-56-9100 7/16" No Wobble Arbor, (2) Pilot Bits, (1) 1/8" Hex Key, (1) PACKOUT Compact Organizer
  • Manufacturer Upc Number
    045242547791
  • Material
    High Carbon Steel
  • Number of Hole Saws
    10
  • UPC_NO
    045242547791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)