Motion
49-22-8430

MILWAUKEE TOOL
49-22-8430

Annular Cutter Set - Number of Pieces: 4
MI ITEM #08722383
MFR #49-22-8430
Price$301.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8430

Annular Cutter Set - Number of Pieces: 4
MI ITEM #08722383
MFR #49-22-8430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$301.92/each

Specifications

Dimensions

  • Cutter Diameter
    1-3/8 in, 11/16 in, 15/16 in, 9/16 in
  • Overall Length
    6.1000 in

Details

  • Bit Material
    Tungsten
  • Material
    Tungsten
  • Number Of Pieces
    4
  • Recommended Safety Equipment
    Safety Glasses

Overview

Mfr description
49-22-8430 4 PC. 1-3/8 IN. TCT ANNULAR C
  • Faster holes: thin-wall construction removes less material
  • Longer life: advanced tooth geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
  • Convenient case for jobsite storage
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
  • Use with pins: 49-59-0013 & 49-59-0015
  • Cannot be resharpened
  • Made in China
  • Includes 4-pieces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought