Motion
49-22-8440

MILWAUKEE TOOL
49-22-8440

Annular Cutter Set - Number of Pieces: 8
Mi Item #08722384
MFR #49-22-8440
Price$581.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8440

Annular Cutter Set - Number of Pieces: 8
Mi Item #08722384
MFR #49-22-8440

Mfr description
49-22-8440 8 PIECE 2 IN. TCT ANNULAR CUT
  • Faster holes: thin-wall construction removes less material
  • Longer life: advanced tooth geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
  • Convenient case for jobsite storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.46/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/16 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Overall Length
    5.5110 in

Details

  • Bit Material
    Tungsten
  • Material
    Tungsten
  • Number Of Pieces
    8
  • Recommended Safety Equipment
    Safety Glasses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)