Overview
Mfr description
49-54-1027 ROUTER SUB-BASE TEMPLATE
- Milwaukee's router sub-base has an outside diameter of 6 in. for stability and control
- Clear sub-base offers greater visibility for fine work
- 1-3/16 in. center hole
- Polycarbonate construction
Specifications
- Manufacturer Upc Number045242191239
- Features & Benefits• Milwaukee's router sub-base has an outside diameter of 6 in. for stability and control • Clear sub-base offers greater visibility for fine work • 1-3/16 in. center hole • Polycarbonate construction
- Additional DetailsIndustry standard 1-3/16 in. center hole accepts Milwaukee template guides and other popular template guides for pattern routing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data