Overview
Mfr description
49-56-0290 ADJUSTABLE HOLE CUTTER REPLAC
- For use with adjustable hole cutter (49-56-0290)
- Optimized blade design for quick and smooth cuts in drywall and ceiling tile
- 1 in. depth of cut
- 600 recommended RPM
Specifications
- Includes(1) Pilot Bit, (1) Wrench, Includes: (1) Set Adjustable Hole Cutter Replacement Blades
- Additional DetailsThe Milwaukee adjustable hole cutter replacement blade and pilot bit set offers replaceable components for the adjustable hole cutter (49-56-0320). Included in the set are two replacement blades, a replacement pilot drill bit, and a hex key to easily replace parts. The replacement blades are optimized for quick and smooth cuts. Chose the Milwaukee adjustable hole cutter replacement blades and pilot bit set for applications in drywall and ceiling tiles including recessed lights, audio speakers, fire and security systems, and clearance holes.
- MaterialSteel
- Case IncludedNo
- Minimum Chuck Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data