Overview
Mfr description
49-56-0303 5-3/8 IN. RECESSED LIGHT HOLE
- Continual rim for clean cuts
- Carbide grit edge for abrasive materials
- Solid, welded construction provides accurately sized holes
- Open back for easy plug removal
- Use to install 5 in. recessed light fixtures requiring a 5-3/8 in. hole
Specifications
- Cutting MaterialSteel with Carbide Inserts
- Saw Diameter
- Cutting Depth
- Includes(1) Hole Saw, (1) High-Speed Steel Pilot Bit
- Material GradeMultipurpose
- Additional DetailsMilwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
- Overall Length5.375 in
- Recommended Safety EquipmentSafety Glasses
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data