Overview
Mfr description
49-56-0405 3/4 IN. CARBIDE GRIT HOLE SAW
- Tungsten Carbide grit edge for abrasive materials
- Coarse grit & segmented edge for fast cutting
- Wide, angled & offset slots for easy plug access
- Includes Carbide tipped pilot bit
- Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010
- Solid, welded construction provides accurately sized holes
Specifications
- Cutting MaterialCarbide
- Saw Diameter
- Cutting Depth
- Includes(1) Hole Saw
- Material GradeMultipurpose
- Additional DetailsMilwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
- Overall Length2.5 in
- Recommended Safety EquipmentSafety Glasses
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data