Motion
49-56-0426

MILWAUKEE TOOL
49-56-0426

Hole Saw - Carbide, 1.2500 in Saw Diameter, 2.0000 in Cutting Depth
Mi Item #08722505
MFR #49-56-0426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0426

Hole Saw - Carbide, 1.2500 in Saw Diameter, 2.0000 in Cutting Depth
Mi Item #08722505
MFR #49-56-0426

Mfr description
49-56-0426 1-3/8 IN. CARBIDE GRIT HOLE S
  • Tungsten Carbide grit edge for abrasive materials
  • Coarse grit & segmented edge for fast cutting
  • Wide, angled & offset slots for easy plug access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth  
    2.0000 in
  • Hole Diameter
    1.3750 in, 34.90 mm
  • Overall Length
    2.5 in
  • Saw Diameter  
    1.2500 in

Details

  • Additional Details
    Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
  • Cutting Material
    Carbide
  • Includes
    1 Hole Saw
  • Material Grade
    Wood
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-56
  • TPI/Number of Teeth
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)