Motion
49-56-0444

MILWAUKEE TOOL
49-56-0444

2 in. Carbide Grit Hole Saw
MI ITEM #08722507
MFR #49-56-0444
Your Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0444

2 in. Carbide Grit Hole Saw
MI ITEM #08722507
MFR #49-56-0444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.67/each(List $28.38)

Overview

Mfr description
49-56-0444 2 IN. CARBIDE GRIT HOLE SAW
  • Tungsten Carbide grit edge for abrasive materials
  • Coarse grit & segmented edge for fast cutting
  • Wide, angled & offset slots for easy plug access
  • Includes Carbide tipped pilot bit
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 & 49-56-7040
  • Solid, welded construction provides accurately sized holes

Specifications

  • Cutting Material
    Carbide
  • Built In Arbor
    Hole Saw
  • Saw Diameter
  • Cutting Depth
  • Includes
    1 Hole Saw
  • TPI/Number of Teeth
    3
  • Material Grade
    Wood
  • Additional Details
    Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
  • Overall Length
    2.5 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text